{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for chuck type | 80 mm | |
Length L | 32 mm | |
Width B | 11 mm | |
Height H | 28 mm | |
suitable for colour code | HOLEX geared scroll chucks and jaws | |
Type of product | Gear scroll chuck jaws |
Article number | 312970 80 | |
EAN / GTIN | 2050001692177 | |
Manufacturer number | 398536000700 |