This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Inside jaw set 3-piece, hardened, for chuck type: 80

Article no.: 312985 80

Select article variation and quantity

for chuck type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for chuck type 80 mm
Length L 32 mm
Width B 11 mm
Height H 28 mm
suitable for colour code HOLEX geared scroll chucks and jaws
Type of product Gear scroll chuck jaws

Identification numbers & Classifications

Article number 312985 80
EAN / GTIN 5907412201443
Manufacturer number 398535000900

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart