Driven tool, axial ER25

Article no.: 319962
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
13 pieces in stock

Description

Version:

For use on all DMG Gildemeister CTX CNC lathes with Sauter turret. Drive coupling DIN 5480. Clamping of tools in driven tool using ER collet with external nut or VARIA VX quick-change system under license from EWS. External cooling via innovative coolant management, internal cooling through the tool centrally through the spindle. Maximum speed 8000 rpm.
Version IK – with ceramic seal set, pressures up to 70 bar, with full dry-run capability.
Version IM – with internal clamping nut.
For use on both disc and radial turrets. Ratio 1:1. Version with internal cooling (internal) max. 70 bar.

Advantage:

  • Design optimised for weight and geometry.
  • Process reliability thanks to high-quality components, long working life.
  • Transmission of high torques.
  • 100% inspection – every driven tool undergoes a run-in program.
  • Through cooling: specially developed and patented seal.

Application:

As many machining steps as possible in one clamping set-up. Where space (available clamping positions) in the revolver is at a premium.

Suitable for:

DMG Gildemeister CTX. In some cases, Emco, Hardinge, Monforts, Scherer etc. with DIN 5480.

Supplied with:

Driven tool for collet: including clamping nut and hook spanner. Driven tool VARIA VX: including chuck key.

Optional extras:

Suitable inserts Varia VX No. 319802319888, ER quick-change adapters No. 319761319781, ER collets No. 308941 – 309878, ER clamping wrenches No. 309680309745. Torque screwdriver No. 211750 size 5.7.

Note:

  • Other drive types (such as DIN 5482), ratios, dimensions, BMT etc. on request, see: www.hoffmann.ews-tools.com
  • IC tools (internal cooling) with dry-run capability, coolant filtering < 50 µm.
  • Recommendation: tighten VARIA VX version with a torque tool (max. 6 Nm).
  • For heavy-duty milling work, a variant with tapered roller bearings is recommended on request.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart