This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Boring bar head for disc turrets, Type C, Clamping ⌀: 12mm

Article no.: 319164 12

Select article variation and quantity

Clamping ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ 12 mm
Length L 70 mm
Adapter Type C
Type of product VDI tool arbor accessories

Identification numbers & Classifications

Article number 319164 12
Manufacturer number 090-20104012C

Description

Version:

The first successful introduction of a tool mounting design which can be used on both disc turrets and radial turrets. Irrespective of the alignment method in use.
Modular system configuration.

Advantage:

  • All tools with direct internal coolant supply connection.
  • Cost reduction via efficient stock-holding of bearings.
  • Higher productivity due to improved positioning.

Note:

Suitable for vibration-damped boring bars No. 264902 − 264908, No. 264910 − 264922 or tools with plain shank (such as: solid carbide boring bars ⌀ 10 mm).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart