{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for chuck type | 250 mm | |
Length L | 92 mm | |
Width B | 28 mm | |
Height H | 36 mm | |
suitable for colour code | HOLEX geared scroll chucks and jaws | |
Thread | M12 | |
Type of product | Gear scroll chuck jaws |
Article number | 312975 250 | |
EAN / GTIN | 2050001692283 | |
Manufacturer number | 398535750400 |