{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for chuck type | 200 mm | |
Length L | 79 mm | |
Width B | 25 mm | |
Height H | 33 mm | |
suitable for colour code | HOLEX geared scroll chucks and jaws | |
Thread | M10 | |
Type of product | Gear scroll chuck jaws |
Article number | 312975 200 | |
Manufacturer number | 398535740200 |