This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Base jaw set 3-piece, hardened 160

Article no.: 312975 160

Product details

Technical Data

for chuck type 160 mm
Length L 65 mm
Width B 20 mm
Height H 29 mm
suitable for colour code HOLEX geared scroll chucks and jaws
Thread M10
Type of product Gear scroll chuck jaws

Identification numbers & Classifications

Article number 312975 160
Manufacturer number 398535730000

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    for chuck type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart