{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for chuck type | 125 mm | |
Length L | 54 mm | |
Width B | 20 mm | |
Height H | 28 mm | |
suitable for colour code | HOLEX geared scroll chucks and jaws | |
Thread | M8 | |
Type of product | Gear scroll chuck jaws |
Article number | 312975 125 | |
Manufacturer number | 398535720900 |