{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 1560MLN | |
L1 | 53.5 mm | |
L2 | 0.3 mm | |
Radius R1 | 1 mm | |
⌀ D1 | 3 mm | |
suitable for | 358752 | |
Type of product | Engraving and marking needles |
Article number | 358759 3 | |
Manufacturer number | 550477 |