Locating pad for forked clamps 14 mm

Article no.: 375020 14
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock

Product details

Technical Data

Type 6443
Pin ⌀ 14 mm
External ⌀ 63 mm
for clamp with slot width 14 − 22 mm
Type of product Pad

Identification numbers & Classifications

Article number 375020 14
EAN / GTIN 4020772072759
Manufacturer number 72751

Description

Version:

Quenched and tempered steel.
Specially for use with U−clamps from 14 mm slot width.

Suitable for:

Screw jacks and wedge blocks No. 373500 − 374900.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart