Double taper clamping jaw ribbed, Thread M: M12

Article no.: 370023 M12
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Thread M Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread M M12
Length 42 mm - 49 mm
Height H 26 mm
B1 41 mm
maximum tightening torque 85 Nm
Clamping force 50 kN
Type of product Wedge clamp

Identification numbers & Classifications

Article number 370023 M12
EAN / GTIN 4030618237723
Manufacturer number 23250.0112

Description

Application:

Turning the clamping screw movers the two clamping jaws outwards and presses the workpieces against a fixed stop.
The double wedge allows the additional facility of vertical clamping.

Material:

Base of tool steel, hardened, bright finish. Base of tool steel, hardened, burnished and ground.

Note:

Installation in a tapped hole or using a nut on T-slots. Horizontal or vertical multiple clamping can be performed.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart