This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Clamp with plastic cap 10 mm

Article no.: 370820 10

Product details

Technical Data

Type 6310
Slot width a 10 mm
Clamping height h 0 mm - 15 mm
Tee bolt DIN 787, No. 375300 Size 101080
Length L 80 mm
Width B 44 mm
Height H 32 mm
Type of product Plain clamp

Identification numbers & Classifications

Article number 370820 10
Manufacturer number 376555

Description

Version:

Clamp with plastic cap and captive contact piece.

Advantage:

Saving in weight by lightweight design, variable and quick adjustment at a distance from the workpiece. No further clamp blocks are needed to achieve the required clamping height. The plain washer is captive on the clamp.

Supplied with:

Complete with clamping screw DIN 787.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart