This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Containment tray for 200 litre drums without grid, Number of drums×drum content (l): 2X200

Article no.: 981420 2X200

Select article variation and quantity

Number of drums×drum content (l) Unit price incl. VAT
  • Storage: Storage of water polluting substances class 1-3; Storage of environmentally polluting substances; Storage of corrosive substances permitted; Storage of flammable substances prohibited

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Storage Storage of water polluting substances class 1-3; Storage of environmentally polluting substances; Storage of corrosive substances permitted; Storage of flammable substances prohibited
Drip catch volume 220 l
Drum contents 200 l
Height 350 mm
Width 865 mm
Depth 1,245 mm
Number of drums 2
Safe working load 760 kg
Weight 16 kg
Type of product Drip tray

Identification numbers & Classifications

Article number 981420 2X200
Manufacturer number 33052

Description

Version:

With recesses for forks, trays can thus be transported directly using fork lift trucks. Transport containment trays only when empty.
Without grid, for direct positioning of one drum of 200 litres or of small drums.
Allows a pallet truck to be inserted.

Application:

Storage of flammable media is not permitted (applies to Germany).

Standard:

Approved by the DIBt, Berlin, according to the General Building Regulations and declaration of conformity (ÜHP).

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart