Screw extractor set, 16 pieces, with jobber drills in a metal case

Article no.: 082880
plus VAT at the current rate Prices plus delivery costs
on request
In stock
135 pieces in stock

Product details

Technical Data

Type of product Screw extractor

Identification numbers & Classifications

Article number 082880
EAN / GTIN 4010995039882
Manufacturer number 03988

Description

Version:

Pre-drill with the drill supplied, then insert the screw extractor, push the ring spanner right down and extract the screw without tilting.
Extractors of tough chrome vanadium molybdenum steel, jobber drills of HSS, burnished.

Application:

For extracting damaged or sheared-off screws with right-hand or left-hand threads, sizes M4 − M16.

Content:

8 screw extractors (hexagon 2; 2.5; 3; 4; 5; 6; 8; 10 mm), 8 jobber drills (⌀ 2.3; 2.8; 3.4; 4.5; 5.7; 6.8; 9; 11 mm)

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart