LED floodlight 60 W

Article no.: 081287 60
plus VAT at the current rate Prices plus delivery costs
on request
In stock
937 pieces in stock
  • IP Index of Protection: IP 54

Product details

Technical Data

IP Index of Protection IP 54
ATEX zone no
Nominal voltage 230 V
Power consumption 60 W
Illumination 2,250 lm - 4,500 lm
Power supply Mains-powered
Overall length 292 mm
Overall width 292 mm
Overall height 80 mm
Connection cable length 5 m
Weight 3,330 g
Type of product Floodlight

Identification numbers & Classifications

Article number 081287 60
EAN / GTIN 4045197796400

Description

Version:

SMD-LED work lights with frosted glass lens for homogeneous and pleasant illumination and two splash-proof sockets.
Sturdy LED floodlight with shock-resistant aluminium casing and rubber protective edge.
  • Soft non-shadowing anti-glare lamp, with low heat emission.
  • High light output, low energy consumption.
  • Certified for exterior use and for use in humid environments.
  • Soft non-shadowing anti-glare lamp, with low heat emission.
  • High light output, low energy consumption, long working life.
  • Certified for exterior use and for use in humid environments.

With 2 splash−proof sockets.

Function:

IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart