BiTorsion set of bits 12 pieces

Article no.: 675772
plus VAT at the current rate Prices plus delivery costs
on request
In stock
70 pieces in stock

Product details

Technical Data

Manufacturer's designation Bit-Check 12 BiTorsion 1
Drive profile Screwdriver for Phillips; Pozidriv screwdriver; Screwdriver for TORX® screws
Number of pieces 12
Type of product Bit tool

Identification numbers & Classifications

Article number 675772
EAN / GTIN 4013288179869
Manufacturer number 03190032

Description

Content:

Bits C 6.3 (1/4 inch) set; 1 coupling shank.

Content:

Bits, length 25 mm, C 6.3, for Phillips: No. 675520 1 pc. each size 1/25; 2/25; 3/25
Bits, length 25 mm, C 6.3, for Pozidriv: No. 675540 1 pc. each size 1/25; 2/25; 3/25
Bits, length 25 mm, C 6.3, for internal Torx®: No. 675550 1 pc. each size TX10; TX15; TX20; TX25; TX30
“Rapidaptor” adaptor: 1 pc. No. 675020 size 6.3K

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart