Tête radiale de perçage et de fraisage, décalée, pince de serrage 250 430E (ER25 Ø2-16)

Article no.: 224787
Price per 1 Unité
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Unité (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 224787
EAN / GTIN 4069739437446
Manufacturer number 80.2525G200RLIKDWIM#01
Manufacturer/responsible person EWS Weigele GmbH & Co. KG, Maybachstraße 1, 73066 Uhingen, Deutschland, www.ews-tools.de

Description

Descrizione:

Utensili motorizzati, VDI25, attacco radiale, raffreddamento interno ed esterno

Proprietà:

  • Denominazione prodotto (PRODDES): 80.2525G200RLIKDWIM#01
  • Tipo di prodotto: Utensili motorizzati
  • Altezza totale (OAH): 68
  • Max. Coppia (TQX): 25 Nm
  • Max. Velocità, ingresso (RPMX): 8000 giri/min
  • Rapporto di trasmissione (TR): 1:1
  • Diametro di montaggio, min. (DCONN): 1,5 - 16,0 mm
  • Lunghezza sporgenza (LPR): 103,5 mm
  • Lunghezza di lavoro (WF): 70 mm
  • Dimensione codolo: VDI25
  • Dimensione interfaccia: Pinza di serraggio ER25
  • Raffreddamento Attacco: Raffreddamento interno ed esterno
  • Giunto: Azionamento scanalato

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart