Linishing belt ceramic grit XK870T, 6×520 mm, Grit: 60

Article no.: 558398 60
Price per 1 Piece (3.98 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 2.07 / 1 Piece
    (3.98 US $ / 1 Metre)
  • from 100 Piece
    US $ 1.73 / 1 Piece
    (3.33 US $ / 1 Metre)
on request
In stock Available in 5-10 working days
848 pieces in stock 848 pieces available in 5-10 working days

Select article variation and quantity

Grit Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series XK870T
Content 1 pcs.
Description of shape straight
Abrasive media width 6 mm
Abrasive media length 520 mm
Propulsive equipment tape machines
Grit designation coarse
Grinding media backing fabric
Binding resin and artificial resin
Contents unit pieces
Type of product linishing belt
Abrasive media ceramic grit (CER)
Grit size (mesh) 60 mesh
Suitable for material aluminium; stainless steel; steel; titanium
Material group metal
Characteristics cooling coating
Max. iron, sulphur and chlorine constituents 0.1 %

Identification & Classification

Article number 558398 60
EAN / GTIN 4018875121924
Manufacturer number 712192
Manufacturer/responsible person VSM Vereinigte Schmirgel- und Maschinen-Fabriken A, Siegmundstraße 17, 30165 Hannover, Germany, www.vsmabrasives.com

Application Table

Alu Mg
 
35
Steel < 900 N/mm²
 
32
Steel < 1400 N/mm²
 
20
Steel < 55 HRC
 
32
Steel < 60 HRC
 
25
Steel < 67 HRC
 
20
INOX
 
18
Ti
 
10
GG(G)
 
30
CuZn
 
35
Uni
 
wet maximum
 
dry
 

Description

Version:

XK870 linishing belt with self-sharpening ceramic grit (CER) for very high performance and long service life. The active abrasive layer (TOP Size) ensures cool abrasion and increases the material removal rate.
T-fabric (robust-flexible) for use on hand-held machines.

Application:

For grinding all steels, particularly well suited to difficult to machine materials such as stainless steel, nickel alloys, chromium, titanium, aluminium.

Note:

Other grit sizes, qualities, and dimensions are available on request in line with the manufacturer’s minimum order quantities. Unless specified otherwise on the order, belts will be supplied with standard joints. See No. 568526ff for spare linishing belts for burnishing machines.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart