Rebrasti ploščati sekač, Celotna dolžina: 150mm

Št. art.: 740100 150
Cena na 1 kos
plus DDV po trenutni stopnji in strošek dostave
Individualne cene za poslovne stranke po prijavi.
po ponudbi
Na zalogi
136 kosov na zalogi

Izberite različico in število kosov

overall length (mm) Cena na 1 kos (z DDV)

Razpoložljivost

Dodaj na seznam želja

Deli ta izdelek

ali kopirajte to povezavo

Podrobnosti o izdelku

Tehnični podatki

Colour, silver Silver grey
Width of cutting edge 20 mm
Application type hand-operated
Colour silver
Content single part
Type of product chisel
Shape of shank flat-oval
Overall length 150 mm
Surface chrome-plated
Material special tool steel
Total weight 165 g
Handle no grip/ handle available

Identifikacija in klasifikacija

Številka izdelka 740100 150
EAN/GTIN 4018754040285
Številka proizvajalca 70010006
Proizvajalec/odgovorna oseba STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Deutschland, https://www.stahlwille.de

Opis

Version:

Strong double T-profile shank, uniformly through hardened over entire length. Can be repeatedly reground without re-hardening.

Advantage:

The chisel will not jam when working in concrete, since the loose concrete spoil flows along the grooves in the chisel.

Material:

Tough special chisel steel, chrome-plated surface.