{{ name }}
Št. art. {{ combinedCodeWithHighlight }}
Koda izdelka:
EAN/GTIN:
Številka proizvajalca:
Kat. št.:
| Series | SHOCKWAVE | |
| Cutter diameter, min. | 6,8 mm | |
| Number of teeth | 4 | |
| Angle, 1st step | 135 degrees | |
| Point geometry | C | |
| Product designation (type) | H | |
| Tool material | HSS | |
| Coating | TiN | |
| Usable length | 65 mm | |
| Cutting direction | right-hand cutting | |
| Machining method | drilling into solid material | |
| Type of product | indexable drill |
| Številka izdelka | 48894716 | |
| EAN/GTIN | 045242501663 | |
| Številka proizvajalca | 48894716 | |
| L-število | L01850 180 | |
| Proizvajalec/odgovorna oseba | Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 Hilden, Germany, www.milwaukeetool.de |