• Ta artikel je na voljo le poslovnim kupcem.

Federrolle für Stufenleiter Feder-Lenkrolle links Ø 80 mm

Št. art.: 19809
Cena na 1 Stück
plus DDV po trenutni stopnji in strošek dostave
po ponudbi
V obdelavi
0 kosov na zalogi

Izberite različico in število kosov

Cena na 1 Stück (z DDV)
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
Denominazione originale prodotto 80 mm links; Federrolle für Stufenleiter Feder-Lenkrolle links Ø 80 mm
Tipo di rotella Ruota piroettante
Tipo di fissaggio es. avvitata
Altezza di ingombro 150 mm
Tipo di prodotto Rotolo
Diametro esterno ruota/rullo 80 mm
Materiale ruota/rullo plastica
Colore pneumatico grigio
Materiale cerchione alluminio
Campo di impiego Scala

Identifikacija in klasifikacija

Številka izdelka 19809
EAN/GTIN 4031405198098
Številka proizvajalca 019809
L-število L90110 1148
Proizvajalec/odgovorna oseba MUNK GmbH, Rudolf-Diesel-Strasse 23, 89312 Günzburg, Germany, www.munk-group.com

Opis

Description:

  • Spring roller for the lower end of the conductor
  • For stepladders, 4 pieces are required: 2 x right, 2 x left
  • Note on roller retrofitting: For easy movement of the stepladders in the unloaded state, the ladder parts must be connected with two detachable metal struts (2 pieces Order No. 19831), which additionally increase stability

Feature:

  • Conductor use (DIN EN 131): Professional
  • Material: Galvanised steel, aluminum
  • Installation required: To be fitted with a tool
  • Product Type: 80 mm left
  • Roller diameter: 80 mm

Svetovalci za storitve in izdelke

Letaki

If you see this, something went wrong, or you disabled javascript

Obrazci

If you see this, something went wrong, or you disabled javascript

Prodajne akcije

If you see this, something went wrong, or you disabled javascript

Vpišite se

Ste nov kupec?