• The item cannot be ordered due to missing prices.

Spare pane IR 11, Type: 608

Article no.: 097879 608

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Lens identification 11XTW1CE
Lens tinting green
Type of product Welder's mask visor

Identification & Classification

Article number 097879 608
EAN / GTIN 8033661823789
Manufacturer number 041514
Manufacturer/responsible person UNIVET s.r.l., Via G. Prati 87, 25086 REZZATO, Italia, www.univet.it

Description

Version:

The exchangeable visor means the welder's protective visor of black fibres with a handle can be used for a variety of different applications. The visor offers full coverage of the face. The size of the window in the protective shield is 75 × 98 mm.

Standard:

EN 166, EN 169, EN 175

Suitable for:

No. 097878

Downloads & documents

Services & product advisors

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart