{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Unisex | |
Clothing to | DIN EN ISO 1149 anti-static characteristics | |
Colour | white | |
Unisex size | L | |
Standard | EN 1073-2; EN 13034-6; EN 13982-1; EN 1149-1 | |
Type of product | Chemical protective suit |
Article number | 098352 L | |
EAN / GTIN | 5013756001530 | |
Manufacturer number | WH15S-00111-04 |
This article |
Recommendations |
|
---|---|---|
Protective overalls type 5/6 AlphaTec® 1500 PLUS, white, Unisex size: L |
||
Colour | white | white |
Clothing to | DIN EN ISO 1149 anti-static characteristics | DIN EN ISO 1149 anti-static characteristics |
Standard | EN 1073-2; EN 13034-6; EN 13982-1; EN 1149-1 | EN 13982-1; EN 13034; EN 1073-2; EN 1149-1; EN 14126; EN 1149-1 |
Unisex size | L | L |
Type of product | Chemical protective suit | Chemical protective suit |
Gender | Unisex | Unisex |