• The item cannot be ordered due to missing prices.

Pair of driver’s gloves, unlined, Glove size: 8

Article no.: 094391 8
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contents 1
Backing material Nappa leather
Glove characteristics Silicone-free; Hook & loop fastener
Coating variant No coating
Weight 79 g
Material Nappa leather
Glove size 8
Length 250 mm
Thickness 0.7
EN 388 2111X
Application reusable
Type of glove Driver’s gloves
Application range All-round
Colour black / white
Type of product Driver’s gloves

Identification numbers & Classifications

Article number 094391 8
EAN / GTIN 4062406129859
Manufacturer number 094391 8

Description

Version:

Driver's gloves made from goatskin, very comfortable to wear. Flexible textile insert at the thumbs for maximum freedom of movement. Breathable backs of high-quality flexible textile material. Hook and loop fastener for secure closure.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Compare with similar products

This article


Recommendations


Pair of driver’s gloves, unlined, Glove size: 8

Pair of driver’s gloves, unlined, Glove size: 8

Application range All-round All-round All-round All-round
Colour black / white white white black / white
Material Nappa leather Nappa palm leather Nappa palm leather Nappa leather
Backing material Nappa leather Nappa palm leather Nappa palm leather Nappa leather
Glove size 8 8 8 8
EN 388 2111X 3133X 3143X 2121X
Type of product Driver’s gloves Driver’s gloves Driver’s gloves Driver’s gloves

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart