{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Weight without handle | 1 kg | |
Handle length | 260 mm | |
Type of product | Hammer |
Article number | 751020 1 | |
EAN / GTIN | 8024886005999 | |
Manufacturer number | 2000/1000 G |
This article |
Recommendations |
||
---|---|---|---|
Club hammer with 3-component handle, Weight without handle: 1kg |
|||
Weight without handle | 1 kg | 1 kg | 1 kg |
Handle length | 260 mm | 260 mm | 260 mm |
Material | Special tool steel | ||
Material of the handle | Hickory wood | ||
Type of product | Hammer | Hammer | Hammer |