{{ name }}
Cod articol. {{ combinedCodeWithHighlight }}
Codul articolului:
EAN / GTIN:
Număr producător:
Nr. cat.:
| Through-coolant | yes, with 25 bar | |
| Cooling lubricant | yes | |
| Number of tools | 5 pcs. | |
| Interface position | on the machine | |
| Holder type | Plain shank | |
| Holder shape | plain shank | |
| Holder version | metric | |
| Holder size, metric | 0060 mm | |
| Holder tolerance class | h6 | |
| Shank diameter | 6 mm | |
| Shank type | HA | |
| Cutter diameter, max. | 4.8 mm | |
| Configurable | no | |
| Tolerance of cutter diameter | tolerance class ISO | |
| Tolerance class ISO | h7 | |
| Flute length | 57 mm | |
| Number of teeth | 2 | |
| Twist direction | right-hand | |
| Angle, 1st step | 140 degrees | |
| Point geometry | N | |
| Product designation (type) | N | |
| Tool material | solid carbide | |
| Coating | TiAlSiN | |
| Interface | joint 1 | |
| Usable length | 49.8 mm | |
| Overall length | 95 mm | |
| Cutting direction | right-hand cutting | |
| Tool version | solid carbide | |
| Standard | Werksnorm | |
| Machining method | drilling into solid material | |
| Machining strategy | HPC | |
| Type of product | indexable drill | |
| Content | set |
| Cod articol | GG1255 4,8 | |
| EAN / GTIN | 4069515088060 | |
| Număr producător | GG1255 4,8 | |
| Producător/responsabil | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |