Bocanci de siguranță DIALUTION Mid ESD S3, mărimea 46

Cod articol.: 765591-46
Preț per 1 Pereche
Prețuri individuale pentru clienții de afaceri după conectare.
La cerere
Necunoscut
0 livrabil imediat

Alegeţi varianta articolului şi cantitatea

Preț per 1 Pereche (cu TVA)
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
Series DIALUTION
ESD protected area (EPA) yes
Colour black
Size EU 46
Gender Unisex
Standard EN ISO 20345
Outer material cordura
Material of sole Polyurethane (PU)
Slip resistance da
Toe protection cap yes
Material of protective toe-cap Plastic
Penetration-resistant sole yes
Material used for puncture resistance metal-free
Closed heel da
Fuel resistance of sole da
Anti-static properties da
Energy absorption capacity in the heel area da
No penetration by water for at least 60 minutes da
Waterproof nu
Profiled outer sole da
Ladder grip no
Protection class S3
Closure laces
Shoe feature removable footbed; leather-free; metal-free sole
Shank type mid-cut
Type of product boots

Identificare și clasificare

Cod articol 765591-46
EAN / GTIN 4030839320280
Număr producător 765591-46
L-Număr L00790 3452
Producător/responsabil ELTEN GmbH, Ostwall 7-9, 47589 Uedem, Germany, www.elten.com

Descriere

Description:

  • Heat-formable, hydrophobized textile material CORDURA®
  • Fabric lining for natural ventilation
  • Padded tongue
  • Full-length inlay sole DIALUTION ESD
  • Non-metallic, penetration-resistant midsole
  • PU/PU tread sole DIALUTION
  • PU toe protection
  • Composite toe cap
  • EN ISO 20345 S3 SRC, form B
  • Leather-free equipment
  • Wide version
  • Removable inner shoe
  • Especially wide shaft entry

Descărcări și documente

Consilieri de servicii și produse

Broșuri

If you see this, something went wrong, or you disabled javascript

Forme

If you see this, something went wrong, or you disabled javascript

Promoţii

If you see this, something went wrong, or you disabled javascript