{{ name }}
Cod articol. {{ combinedCodeWithHighlight }}
Codul articolului:
EAN / GTIN:
Număr producător:
Nr. cat.:
| Series | SENEX | |
| ESD protected area (EPA) | yes | |
| Colour | black | |
| Size EU | 46 | |
| Gender | Unisex | |
| Standard | EN ISO 20345 | |
| Outer material | Microfibre; cordura | |
| Material of sole | Polyurethane (PU); Thermoplastic polyurethane (TPU) | |
| Slip resistance | da | |
| Toe protection cap | yes | |
| Material of protective toe-cap | Plastic | |
| Closed heel | da | |
| Fuel resistance of sole | da | |
| Anti-static properties | da | |
| Energy absorption capacity in the heel area | da | |
| No penetration by water for at least 60 minutes | da | |
| Waterproof | nu | |
| Protection class | S2 | |
| Shoe feature | removable footbed; leather-free; metal-free sole | |
| Shank type | low | |
| Type of product | Low shoes |
| Cod articol | 72872-46 | |
| EAN / GTIN | 4030839197363 | |
| Număr producător | 72872-46 | |
| L-Număr | L00790 1243 | |
| Producător/responsabil | ELTEN GmbH, Ostwall 7-9, 47589 Uedem, Germany, www.elten.com |