Cârlig de extragere (pereche) pentru seria 40

Cod articol.: 40-3-1
Preț per 1 buc.
Prețuri individuale pentru clienții de afaceri după conectare.
La cerere
Termen de livrare estimat: 6-8 săptămâni
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
Série Baureihe 40
Profondeur de serrage max. 150 mm
Nombre de crochets 2
Type de produit griffe
Matériau acier
Longueur totale 186 mm

Identificare și clasificare

Cod articol 40-3-1
EAN / GTIN 4021176014796
Număr producător 40-3-1
Producător/responsabil Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com

Descriere

Description:

  • The pair of puller jaws is suitable for universal hub pullers of series 40.
  • Through the freely movable, sliding puller jaws on the crossbar, eccentric components can also be removed.

Feature:

  • Material: tool steel
  • Clamping depth, external puller [mm]: 150 mm
  • Clamping depth external puller [inch]: 5 7/8
  • Hook root thickness at the tip (claw thickness K) [mm]: 7 mm
  • Hook root thickness at the tip (claw thickness K) [inch]: 1/4
  • Hook base width (claw width J) [mm]: 48 mm
  • Hook base width (claw width J) [inch]: 1 7/8
  • Hook base depth usable (claw depth usable O) [mm]: 40 mm
  • Hook root depth usable (claw depth usable O) [inch]: 1 9/16
  • Total hook root depth (total claw depth H) [mm]: 46 mm
  • Total hook root depth (total claw depth H) [inch]: 1 13/16
  • Total thickness of claws (L+1mm) [mm]: (distance of claws to base): 7 mm
  • Total thickness of claws (L+1mm) [inch]: (distance of claws to base): 1/4
  • Total length [mm]: 186 mm
  • Total length [inch]: 7 5/16
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Descărcări și documente

Consilieri de servicii și produse

Broșuri

If you see this, something went wrong, or you disabled javascript

Forme

If you see this, something went wrong, or you disabled javascript

Promoţii

If you see this, something went wrong, or you disabled javascript