HM390 ETP D32-4-M16-10JHP Freză cilindro-frontală JHP de 90° cu racord filetat FLEXFIT

Cod articol.: 3424045
Preț per 1 buc.
Prețuri individuale pentru clienții de afaceri după conectare.
La cerere
Necunoscut
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
Cod articol 3424045
EAN / GTIN 7291075622881
Număr producător 3424045

Descriere

Description:

Indexable Face Mills, Connection Diameter Machine Side (DCONMS) 29 mm, Cutting Diameter (DC/DCX) 32 mm, Cutting Item Count (CICT) 4, Overall Length (OAL) 55 mm

Feature:

  • Connection Code Machine Side (CCMS): FLEXFIT
  • Connection Diameter Machine Side (DCONMS): 29 mm
  • Coolant Supply Property (CSP): Coolant Thru
  • Cutting Diameter (DC): 32 mm
  • Cutting Diameter (DC/DCX): 32 mm
  • Cutting Direction (HAND): Right Hand
  • Cutting Item Count (CICT): 4
  • Depth of Cut Maximum (APMX): 8 mm
  • Master Insert Identification (MIID): HM390 TPKT 1003 PDR
  • Overall Length (OAL): 55 mm
  • Tool Cutting Edge Angle (KAPR): 90 Degrees

Descărcări și documente

Consilieri de servicii și produse

Broșuri

If you see this, something went wrong, or you disabled javascript

Forme

If you see this, something went wrong, or you disabled javascript

Promoţii

If you see this, something went wrong, or you disabled javascript