Drill/driver 18 V, 2-speed, FIXTEC, cordless drill/driver, without rechargeable battery, in carrying case, quick-release chuck clamping range 1.5-13

Article no.: 070211 M18FDD3-2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
27 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Packaging: Modular case (HD=Heavy Duty)
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (HD=Heavy Duty)
suitable battery - supplier / battery type / voltage Milwaukee type B 18 V
Manufacturer's designation M18 FDD3
Power supply Mains operated
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery capacity 2 Ah
Battery voltage 18 V
Motor design Brushless motor
maximum torque hard 158 Nm
maximum speed 1st speed 0 min-1 - 550 min-1
maximum speed 2nd speed 2,100 min-1
Quick-clamping chuck range 1.5 mm - 13 mm
maximum twist drill size ⌀ in steel 16 mm
maximum twist drill size ⌀ in wood 89 mm
Weight 1.4 kg
maximum vibration to EN <2.5 m/s2
typical application Heavy Duty
Type of product Drill/driver
USP1 18V, 2-speed, FIXTEC
USP2 without battery, in the carrying case, quick-change chuck clamping range 1.5-13

Identification & Classification

Article number 070211 M18FDD3-2
EAN / GTIN 4058546376567
Manufacturer number 4933479862
Manufacturer/responsible person Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de

Description

Version:

MILWAUKEE − Cordless power drill Powerful cordless 2-speed drill / driver, reversible. REDLITHIUM™ rechargeable batteries with single-cell monitoring and charge status display. Sturdy metal gearbox for long working life. FIXTEC metal quick-clamping drill chuck with spindle lock. LED illumination of the working area. Handle with Softgrip coating for comfortable use.
Top model FUEL™ with brushless POWERSTATE™ motor for very high efficiency. Very low wear and up to 10 times the working life of standard DC motors. The high efficiency and the enhanced battery capacity permit up to 2× longer operating times (compared to other Li-ion technologies). REDLINK PLUS™ electronics − for unique power management:
  • With system communication between the drive machine and battery.
  • With overload protection for longer working life of the battery, motor, and gearbox.

Supplied with:

Version without rechargeable battery, charger. Includes transport case.
Supplied with additional handle for easier support of the torque forces.

Note:

See No. 073801– No. 073840 for suitable batteries and chargers.