{{ name }}
Artikelnummer {{ combinedCodeWithHighlight }}
Klantartikelnummer:
EAN/GTIN:
Nummer fabrikant:
Artikelnummer:
| Packaging | Bag | |
| Over-specs | nee | |
| Frame reference standards | ANSI-Z87; EN 166; EN 170 | |
| Specific areas of application of frame | 3; 4 | |
| Mechanical / thermal resistance of frame | B; T | |
| Frame features | good eye ventilation; metal-free | |
| Type of product | full protection safety glasses | |
| Lens filter type | 2C | |
| Lens tinting level | 1,2 | |
| Lens mechanical / thermal resistance | N; O | |
| Material of lens | polycarbonat | |
| Tint on lens | clear | |
| Lens features | condensation-free; scratch-resistant; standard UV protection | |
| Standard | ANSI-Z87; EN 166; EN 170 | |
| Protection category | II |
| Artikelnummer | PS64CLR | |
| EAN/GTIN | 5036108420759 | |
| Nummer fabrikant | PS64CLR | |
| L-nummer | L01840 108166 | |
| Fabrikant/verantwoordelijke persoon | Portwest UC, Portwest House IDA Business Park, WESTPORT COUNTY MAYO, Irland, www.portwest.com |