• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

KOMET UniTurn® turning toolholder for stationary use (without boring bar), Shank ⌀ d / Bore ⌀ d1: 16/4mm

Article no.: 240100 16/4
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Not available
0 pieces in stock

Select article variation and quantity

Shank ⌀ d / Bore ⌀ d1 (mm) Price per 1 Piece (incl. VAT)

Availability

  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ d 16 mm
Bore ⌀ d1 4 mm
Through-coolant yes
Length a 10 mm
Clamping height b 15 mm
Length l2 50 mm
Overall length Ltot 70 mm
Type of product Cutter holder

Identification & Classification

Article number 240100 16/4
EAN / GTIN 4047109019355
Manufacturer number H50 01640
Manufacturer/responsible person Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Germany, www.kometgroup.com

Description

Application:

For turning and internal grooving on the lathe.