{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1 mm | |
Drawer/pull-out shelf load capacity | 75 kg | |
Drawer runner extension (partial/full extension) | 100 % | |
Door opening angle | 180 degrees | |
Cylinder lock | modular barrel | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 600 mm | |
Width | 400 mm | |
Depth | 650 mm | |
Usable height | 525 mm | |
Usable width | 350 mm | |
Door height | 525 mm | |
Door usable height | 525 mm | |
Door stop | right-hand | |
Number of drawers | 0 | |
Number of doors | 1 | |
Weight | 21.4 kg | |
Type of product | Workbench casing |
Article number | 927310 600 | |
EAN / GTIN | 4062406108359 |