{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 50 | |
Protection class | Protection against bacteriological risks according to EN 374 | |
Glove size | 9 | |
EN 374 | Type A (LMNST) | |
Resistance to chemicals | LMNST | |
EN 388 | 2121X | |
Material | Neoprene, latex | |
Backing material | Neoprene, latex | |
AQL | 0.65 | |
Length | 410 mm | |
Thickness | 0.75 mm | |
Colour | black | |
Application | reusable | |
Lining material | natural latex | |
Wall thickness | 0.75 mm | |
Standard/regulation | EN 374 | |
Permeation time for acetone 99 % | 10-30 min | |
Permeation time for acetonitrile 99 % | 10-30 min | |
Permeation time for cyclohexane 99 % | 30-40 min | |
Permeation time for dimethyl sulphoxide 99 % | 240-480 min | |
Permeation time for ethanol 95 % | 240-480 min | |
Permeation time for isopropanol 99 % | >480 min | |
Permeation time for methanol 99 % | 120-240 min | |
Permeation time for sodium hydroxide 40 % | >480 min | |
Permeation time for sodium hydroxide 50 % | >480 min | |
Permeation time for sulphuric acid 50 % | >480 min | |
Permeation time for sulphuric acid 96 % | 120-240 min | |
Protection category | Category III | |
Type of glove | Chemicals protection gloves | |
Type of product | Chemicals protection gloves |
Article number | 094770 9 | |
EAN / GTIN | 3245424503196 | |
Manufacturer number | 450 9 |