• The item cannot be ordered due to missing prices.

Pair of chemical protective gloves UltraNeo 450 8

Article no.: 094770 8
  • Protection class: Protection against bacteriological risks according to EN 374
  • EN 374: Type A (LMNST)

Product details

Technical Data

Contents 50
Protection class Protection against bacteriological risks according to EN 374
Glove size 8
EN 374 Type A (LMNST)
Resistance to chemicals LMNST
EN 388 2121X
Material Neoprene, latex
Backing material Neoprene, latex
AQL 0.65
Length 410 mm
Thickness 0.75 mm
Colour black
Application reusable
Lining material natural latex
Wall thickness 0.75 mm
Standard/regulation EN 374
Permeation time for acetone 99 % 10-30 min
Permeation time for acetonitrile 99 % 10-30 min
Permeation time for cyclohexane 99 % 30-40 min
Permeation time for dimethyl sulphoxide 99 % 240-480 min
Permeation time for ethanol 95 % 240-480 min
Permeation time for isopropanol 99 % >480 min
Permeation time for methanol 99 % 120-240 min
Permeation time for sodium hydroxide 40 % >480 min
Permeation time for sodium hydroxide 50 % >480 min
Permeation time for sulphuric acid 50 % >480 min
Permeation time for sulphuric acid 96 % 120-240 min
Protection category Category III
Type of glove Chemicals protection gloves
Type of product Chemicals protection gloves

Identification numbers & Classifications

Article number 094770 8
EAN / GTIN 3245424503189
Manufacturer number 450 8

Description

Version:

Category III safety gloves.
UltraNeo 450. Neoprene gloves with medium chemical protection. Good grip security due to non-slip profile, suppleness and finger freedom. Protection of the forearm due to the long cuff.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart