{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | ICON1 | |
Power supply | Mains operated | |
Heating power | 150 W | |
Warm-up time to 280 °C | approx. 9 s | |
Heating power | 80 W | |
Control range of soldering tip temperature | 150 °C - 450 °C | |
Weight of soldering iron without power cable | 30 g | |
electrostatic characteristic | EGB/ESD | |
Type of product | Soldering station |
Article number | 082301 ICON1 | |
EAN / GTIN | 4003008085976 | |
Manufacturer number | 0IC1100A |