• The item cannot be ordered due to missing prices.

Mobile drawer unit 3

Article no.: 974171 3
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.
  • Colour selection: Finish: metal grey, light grey, pearl white, romaple, natural oak

Product details

Technical Data

Colour selection Finish: metal grey, light grey, pearl white, romaple, natural oak
Height 511 mm
Width 432 mm
Depth 600 mm
Rollers 4 unbraked wheels
Number of drawers 3
top drawer with pen tray yes
Pen tray available yes
Number of suspension file frames 1
Material of body Melamine - wood
Material of drawer front wood
Material of drawer body Metal
Lock numbers individually interchangeable no
Can be exchanged for lock barrel locking systems no
Electronic locking system can be retrofitted no
Type of handle side access
wheeled yes
Type of key Folding key
Type of product Office mobile drawer unit

Identification numbers & Classifications

Article number 974171 3
EAN / GTIN 2050002053618
Manufacturer number FCBAL12-T06

Description

Version:

Mobile drawer unit 600 mm deep of wood-effect melamine. Metal drawers with wooden fronts and side access. Top drawer with plastic pen tray. Including lock. Recessed and unbraked rollers for soft flooring.
3 drawers (front heights 50, 100 and 300 mm). Basket for suspension files in the bottom drawer

Fitted with:

Drawer front height, mm: 50, 100, 300

Colour:

Designs available in 5 colours: royal maple, natural oak, light grey, pearl white, metal grey.
Body and fronts can be configured in different colours.

Note:

The following designs are only available until 31/07/2023: beech, ash, maple, walnut.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart