• The item cannot be ordered due to missing prices.

Pair of gloves uvex 60090

Article no.: 094294
  • Glove characteristics: Foodstuffs certified; Suitable for touch screens
  • Knitted technology: 18G
  • Clothing standard: Oeko-Tex Standard 100
  • Standard: EN 407
  • Cut protection class: D

Description

Version:

uvex 18-gauge cut-resistant gloves made of patented Bamboo TwinFlex® technology. Consists of 45% recycled polyamide and bamboo viscose. Particularly comfortable due to good breathability and adaptive fit. Longer service life thanks to high abrasion resistance and reinforced thumb joint.
Application: Suitable for dry and slightly damp working conditions.

Standard:

EN 388; EN ISO 21420

Note:

The model is suitable for contact heat up to +100 °C in accordance with EN 407.
The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Glove size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart