{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Ladders and platforms load capacity | 150 kg | |
| Hoffmann perforated panel grid interval | 9×9 | |
| Length L | 2.23 m | |
| Ladder length | 2.23 m | |
| Working height approx. | 3.5 m | |
| Platform height | 1.4 m | |
| outer width at bottom | 0.55 m | |
| Cross beam height | 73 mm | |
| Rung/step depth | 80 mm | |
| Material | Aluminium | |
| Type of step | step | |
| Accessibility | single-sided | |
| Weight | 8.5 kg | |
| Type of product | Stepladder |
| Article number | 965901 6 | |
| EAN / GTIN | 4045197742063 | |
| Manufacturer number | 965901 6 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |