Pipe cutter for composite and plastic pipes, for pipe outer ⌀ up to: 26mm

Article no.: 819460 26
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
25 pieces in stock

Select article variation and quantity

for pipe outer ⌀ up to (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for pipe outer ⌀ 26 mm
Length 210 mm
Number of cutter wheels 1
Weight 391 g
suitable for pipe material Composite material; Plastic
with ratchet function yes
Type of product Pipe cutter

Identification & Classification

Article number 819460 26
EAN / GTIN 4003773088714
Manufacturer number 90 25 25
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Version:

For cutting composite and plastic pipes up to ⌀ 26 mm. With ergonomic multi-component grips and locking mechanism for safe transport.

Advantage:

  • Up to 60% less force required: freely rotating cutting wheel allows for low-friction rotation of the pipe when cutting.
  • Optimum cutting result: the rotational movement allows effortless penetration of the cutting wheel with minimal deformation of the tube.
  • Wide plastic moulded pads allow perfectly rectangular sections.
  • Allows very short correction cuts.
  • Separates aluminum composite and plastic pipes more easily than conventional shears with fixed cutter tool.

Application:

Also for composite pipes with increased aluminum layer thickness (such as Geberit Mepla).

Material:

Special quality chrome-vanadium electro-steel, oil-quenched.

Spare part:

See No. 819461 size 1 for spare cutting wheel.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart