Universal laser “autoMAGIC”, Type: 5SP

Article no.: 468465 5SP
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
9 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

‌Article no of the battery / rechargeable battery fitted 081561 LR6
Manufacturer's designation 654KLP5SP
Power supply Battery-powered
‌Number of batteries contained 3
Laser class 2M
Range 30 m
Levelling range ±3 degrees
Threaded socket for stand 1/4 UNC, 5/8 UNC in
Width 116 mm
Height 112 mm
Depth 69 mm
Weight 0.5 kg
Type of product Universal laser

Identification & Classification

Article number 468465 5SP
EAN / GTIN 4007368102946
Manufacturer/responsible person Bayerische Maßindustrie A. Keller GmbH, Rosengasse 12, 91217 HERSBRUCK, Germany, www.bmi.de

Description

Version:

Cross-hairs and 5-beam laser combined in a single device, self-levelling via a magnetically damped pendulum system. Pulsed laser lines horizontal and vertical, can be adjusted separately or jointly. Plumb-line lasers upwards and downwards; 3 horizontal laser beams forwards, to the left, and to the right; all laser beams are at an 90° angle to each other. Lockable for generating “oblique lines” and for protection during transport.

Supplied with:

Magnetic wall bracket with threads for attachment to stands, laser target board, carrying case, and 3 batteries No. 081561 size LR6.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart