KOMET® MicroKom® hi.flex precision boring set, Boring range ⌀: 6-125mm

Article no.: 238380 6-125
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
7 pieces in stock

Select article variation and quantity

Boring range ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

  • Shank: ABS
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ABS
Through-coolant yes
Boring range ⌀ 6 mm - 125 mm
Type of product Boring tool

Identification & Classification

Article number 238380 6-125
EAN / GTIN 4047109019034
Manufacturer number M04 30230
Manufacturer/responsible person Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Germany, www.kometgroup.com

Description

Version:

  • Adjustment accuracy: 0.01 mm per graduation. Adjustment accuracy 0.002 mm ⌀ using the vernier for adjustments up to 5 mm radial.
  • Balanced at the 0-position.

Supplied with:

1 fine boring head: No. 238391 ABS50® ⌀ 6 – 125 mm
1 each cartridge: KOMET No. 62863 04400 ⌀ 25 – 44 mm
KOMET No. 62863 12500 ⌀ 44 – 125 mm
1 bridge: KOMET No. 62860 12500 ⌀ 90 – 125 mm
1 serrated body: KOMET No. 62861 06300 ⌀ 25 – 63 mm
1 packing piece: KOMET No. 62862 09300
1 each boring bar: KOMET No. 62850 00600 ⌀ 6 – 10 mm
KOMET No. 62850 01000 ⌀ 10 – 14 mm
KOMET No. 62850 01400 ⌀ 14 – 18 mm
KOMET No. 62850 01800 ⌀ 18 – 22 mm
KOMET No. 62850 02200 ⌀ 22 – 26 mm
4 each indexable inserts: TOGX06T102EN-14 BK60 - KOMET No. 62601 90206
TOGX090204EN-14 BK60 - KOMET No. 62601 70409
2 indexable inserts: WOHX02T2001EL-G12 BK8440 - KOMET No. 62600 00102
5 socket-head screws: KOMET No. 62950 00000 - M5×16 mm
1 each hexagon key L-wrench: 5IP; 6IP; 8IP; SW3; SW4

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart