{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour | red | |
| Cord provided | no | |
| Material of earplugs | Polyurethane (PU) | |
| Plug properties | deformable | |
| Contents pairs | 10 pair | |
| Type of product | earplugs | |
| SNR value (noise attenuation) | 32 dB | |
| Standard | EN 352-2 | |
| Noise attenuation | passive | |
| Reuse | reusable | |
| PPE protection category | III |
| Article number | 097689 32 | |
| EAN / GTIN | 4069515001199 | |
| Manufacturer number | 097689 32 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |