{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | Kyorene Pro Graphene | |
| Manufacturer’s designation | 00-863 | |
| Contents pairs | 1 pair | |
| Cut protection class, EN 388 | F | |
| Version, EN 388 | EN388:2016 | |
| Resistance to abrasion | 4 | |
| Resistance to cuts (Coupe test) | X | |
| Tear propagation resistance | 3 | |
| Resistance to penetration | 2 | |
| Resistance to cuts (TDM) | F | |
| Impact protection | not defined | |
| Material of coating, the palms of the hands | polyurethane (PU) | |
| Quality and test seal | Oeko-Tex® Standard 100 | |
| EN 388 code | 4X32F | |
| Colour | grey; black | |
| Type of product | gloves | |
| Area of application | cut protection | |
| Glove size | 9 | |
| Scope of application | precision | |
| Reuse | reusable | |
| Unit | pair | |
| Knitted technology (fineness) | 18G | |
| Standard | EN 388; EN ISO 21420 | |
| Backing material | kyorene-Pro-Graphene HV | |
| Coating | the palms of the hands | |
| Lined | no | |
| Characteristics | suitable for touch screens | |
| Protection category | II | |
| Content | pair |
| Article number | 094587 9 | |
| Manufacturer number | 00-863-9 | |
| Manufacturer/responsible person | QS Safety Luxembourg S.A.R.L, 8-10, Rue Mathias Hardt, 1717 Luxembourg, Luxembourg |