{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | Bamboo TwinFlex® D SG | |
| Quality and test seal | Oeko-Tex® Standard 100 | |
| Heat-resistant up to | 100 degrees | |
| Contents pairs | 1 pair | |
| Cut protection class, EN 388 | D | |
| Version, EN 388 | EN388:2016 | |
| Resistance to abrasion | 3 | |
| Resistance to cuts (Coupe test) | X | |
| Tear propagation resistance | 3 | |
| Resistance to penetration | 1 | |
| Resistance to cuts (TDM) | D | |
| Impact protection | not defined | |
| A: Behaviour when exposed to fire, EN 407 | X | |
| B: Contact heat, EN 407 | 1 | |
| C: Convection heat, EN 407 | X | |
| D: Radiated heat, EN 407 | X | |
| E: small molten spatters, EN 407 | X | |
| F: large molten spatters, EN 407 | X | |
| Material of coating, the palms of the hands | nitrile foam | |
| EN 407 code | X1XXXX | |
| EN 388 code | 3X31D | |
| Colour | green | |
| Type of product | gloves | |
| Area of application | heat protection; cut protection | |
| Glove size | 10; 11; 7; 8; 9; 10; 11; 7; 8; 9; 9 | |
| Scope of application | all-round | |
| Version | five-fingered | |
| Reuse | reusable | |
| Unit | pair | |
| Knitted technology (fineness) | 18G | |
| Standard | EN 388; EN 407; EN ISO 21420 | |
| Backing material | bamboo viscose; HPPE fibre; polyamide | |
| Coating | the palms of the hands | |
| Lined | no | |
| Characteristics | suitable for touch screens | |
| Protection category | II |
| Article number | 094267 9 | |
| EAN / GTIN | 4048612139226 | |
| Manufacturer number | 6009209 | |
| Manufacturer/responsible person | Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 Fürth, Germany, www.uvex-safety.de/ |