Li-ion battery ProCore, 4.0 Ah, Battery type, battery voltage: C18V

Article no.: 073856 C18
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
224 pieces in stock

Select article variation and quantity

Battery type, battery voltage (V) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation ProCORE18V 4.0Ah
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 4 Ah
Battery voltage 18 V
suitable for Bosch 18 V
Weight per battery 515 g
Type of product Cordless

Identification & Classification

Article number 073856 C18
EAN / GTIN 3165140952873
Manufacturer number 1600A016GB
Manufacturer/responsible person Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 LEINFELDEN-ECHTERDINGEN, Germany, www.bosch-professional.com

Description

Version:

Compact powerful Li-ion batteries.
  • No memory effect.
  • No power drop-off.
  • Low self-discharge rate.
  • Quick charging of the battery.
  • Very powerful, even at temperatures below 0 °C.

ProCORE 18V Professional battery with CoolPack 2.0 technology. Compatible with the Bosch Professional 18V system and the AMPShare battery alliance.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart