Full profile insert 60°, external, right-hand, HB7010, TPI: 18

Article no.: 270930 18
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    21,42 € / 1 Piece
  • from 10 Piece
    17,85 € / 1 Piece
In stock

Select article variation and quantity

TPI Unit price incl. VAT

Availability

  • Thread type: NPT; NPT-LH
  • Flank angle: 60

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type HB7010
Thread type NPT; NPT-LH
Flank angle 60 degrees
Thickness 3.6 mm
Insert size L 16 mm
Number of turns/inch 18
Tool material Carbide
Application type right-hand
Internal/external application external
Indexable insert profile Full profile
Type of product Indexable insert for thread turning

Identification & Classification

Article number 270930 18
Copy
EAN / GTIN 4045197707130
Copy
Manufacturer number 270930 18
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Aluminium (short chipping)
suitable for / [m/min]
N
ISO code:
250
Alu > 10% Si
suitable for / [m/min]
N
ISO code:
180
Steel < 500 N/mm²
suitable for / [m/min]
P
ISO code:
150
Steel < 750 N/mm²
suitable for / [m/min]
P
ISO code:
150
Steel < 900 N/mm²
suitable for / [m/min]
P
ISO code:
130
Steel < 1100 N/mm²
suitable for / [m/min]
P
ISO code:
100
Steel < 1400 N/mm²
suitable for / [m/min]
P
ISO code:
90
Steel < 55 HRC
suitable for / [m/min]
H
ISO code:
40
INOX < 900 N/mm²
suitable for / [m/min]
M
ISO code:
100
INOX > 900 N/mm²
suitable for / [m/min]
M
ISO code:
100
Ti > 850 N/mm²
suitable for / [m/min]
S
ISO code:
50
GG(G)
suitable for / [m/min]
K
ISO code:
130
CuZn
suitable for / [m/min]
N
ISO code:
150
continuous
suitable for / [m/min]
 
wet maximum
suitable for / [m/min]
 
dry
suitable for / [m/min]
 

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Sign in to your Account

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart