{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HELI3MILL | |
Cutting edge ⌀ DC | 25 mm | |
Number of cutting edges Z | 3 | |
Shank type | with threaded shank | |
Setting angle κ | 90 degrees | |
Milling application | Circular milling; Ramping; Plunging | |
Through-coolant | yes | |
Machining strategy | HPC | |
Overall length Ltot | 35 mm | |
Mounting thread M | M12 | |
⌀ D3 | 21 mm | |
Circular interpolation milling ⌀ Dmin | 46.4 mm | |
Circular interpolation milling ⌀ Dmax | 49 mm | |
Circular interpolation milling ap | 3.4 mm | |
Ramping angle αmax | 2.9 degrees | |
Ramping length L for αmax | 159.9 mm | |
suitable indexable insert | TP..1003.. | |
Manufacturer's designation | HM390 ETP D25-3-M12 | |
Type of product | End / face mill |
Article number | 226484 25/3 | |
EAN / GTIN | 7291075332803 | |
Manufacturer number | 3106995 |