{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of batteries contained | 4 pcs. | |
| International size | AAA (LR3) | |
| Series | MANOSKOP® 766 DAPTIQ® HCT | |
| Packaging | Plastic case | |
| Power supply | battery-powered | |
| Lever length including factory calibration reference dimension | 214 mm; 214 mm | |
| Lever length without plug-in head | 196.5 mm; 196.5 mm | |
| Adjusted reference dimension on the torque wrench | 17.5 mm; 17.5 mm | |
| Adjustable trigger value | adjustable; adjustable; adjustable; adjustable | |
| Unit of measure for torque | Nm; Nm; lbf ft; Nm; Nm; lbf ft; Nm; Nm; lbf ft; Nm; Nm; lbf ft | |
| Min. torque, Nm | 4; 4; 4; 4; 4; 4; 4; 4 | |
| Max. torque, Nm | 40; 40; 40; 40; 40; 40; 40; 40 | |
| Setting the trigger value | digitally adjustable; digitally adjustable | |
| Socket for plug-in head | 9×12 mm; 9×12 mm | |
| Display resolution | 0.01 Nm | |
| Unit of measure for rotation angle accuracy | percent | |
| Measuring accuracy rotational angle | 1 % | |
| Torque unit | Nm; lbf ft; lbf in | |
| Data can be recorded | yes | |
| Interface | Bluetooth® | |
| Wireless application | HCT Mobile App; HCT Windows App; HID (Human Interface Device) | |
| App link | HCT (Hoffmann Group Connected Tools) | |
| Trigger principle | mechanical short travel release | |
| Trigger signal | acoustic; haptic | |
| Feedback | triggering; triggering | |
| Can be calibrated | yes | |
| Content | single part | |
| Type of product | torque wrenches; torque wrenches | |
| Direction of tightening | right-left | |
| Shape of connection | for plug-in heads (rectangular socket); for plug-in heads (rectangular socket) | |
| Measurement technology | electric | |
| Measuring functions | torque; angle of rotation | |
| DIsplay | digital | |
| Torque range (min.) | 4 Nm | |
| Torque range (max.) | 40 Nm | |
| Torque accuracy clockwise | 2 % | |
| Manufacturer’s test certificate | yes | |
| Standard | DIN EN ISO 6789-1; DIN EN ISO 6789-2 | |
| Overall length | 252 mm | |
| Total weight | 420 g |
| Article number | 655017 40 | |
| EAN / GTIN | 4018754357932 | |
| Manufacturer number | 96502817 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |